Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Betsy Drake RN084 13 x 36 in. Flamingo Table Runner

  • Mfr # RN084

  • Zoro # G103884344


product price: $33.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RN084
Zoro #
G103884344
UPC #
709180806326
Country of Origin
China

Description

Flamingo Table Runner

Add a touch of class to any table with these great designs. Our table runners are made of polyester and are machine washable and wrinkle free.

Specifications
  • Size: 13" x 36"
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.