Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Betsy Drake RN400 13 x 36 in. Pineapple Table Runner

  • Mfr # RN400

  • Zoro # G403884297


product price: $29.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RN400
Zoro #
G403884297
UPC #
709180806340
Country of Origin
China

Description

Pineapple Runner

Add a touch of class to any table with these great designs. Our table runners are made of polyester and are machine washable and wrinkle free.

Specifications
  • Size: 13" x 36"
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.