Zoro Homepage

Betsy Drake TS194 52 in. Betsys Florals Square Table Cloth

  • Mfr # TS194

  • Zoro # G603884004


product price: $66.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS194
Zoro #
G603884004
UPC #
722458020453
Country of Origin
China

Description

Betsys Florals Square Table Cloth

Add a touch of class to any table with these great designs. Our tablecloths are made of polyester and are machine washable and wrinkle free.

Specifications
  • Size: 52"
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.