Betsy Drake TY055M 16 x 16 in. Racing Horse Tote Bag - Medium

  • Mfr # TY055M

  • Zoro # G603758176


product price:  $50.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TY055M
Zoro #
G603758176
UPC #
722458026882
Country of Origin
China

Description

This versatile t-bottom tote bag is a great way to show your style with edge-to-edge sublimation printing in vibrant full color, featuring designs by artists Betsy Drake and R. Hamilton. The black cotton straps are soft to the touch and the exterior is water-resistant.

A sturdy and race-horse-themed tote with a beautiful running horse design by artist Betsy Drake, this Racing Horse Tote Bag is made in the USA.

Features
  • T-bottom style tote bag
  • Made in the USA
  • Water-resistant exterior
  • Full color, edge-to-edge sublimation printing
  • Design by artist Betsy Drake / R. Hamilton
  • Soft, black cotton straps
Specifications
  • Design: Racing Horse
  • Size: Medium
  • Bag Size: 16 x 16 in.
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.