This item is Discontinued.

Betsy Drake Betsy Drake ZP13230BB 22 x 22 in. Buzzards Bay; MA Nautical Map Extra Large Zippered Indoor & Outdoor Pillow ZP13230BB

This item is Discontinued.

Betsy Drake

Betsy Drake ZP13230BB 22 x 22 in. Buzzards Bay; MA Nautical Map Extra Large Zippered Indoor & Outdoor Pillow (Discontinued)

Mfr # ZP13230BB
Zoro # G203870360
UPC # 797132085288
Country of Origin China
Category Pillows
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZP13230BB
Zoro #
G203870360
UPC #
797132085288
Country of Origin
China

Description

Our extra large zippered pillows measure 22" x 22" or 20" x 24" and feature a zippered cover with a removable polyfill insert. Artwork is printed on one side, with a backside that matches the cord color. These pillows are great for enhancing an indoor space but are equally suitable for bringing enjoyment to an outdoor space, and are fade resistant. Designs are by artists R.B. Hamilton and Betsy Drake. All of our products are proudly made in the USA.

Specifications
  • Imprint: Buzzards Bay, MA Nautical Map
  • Size: Extra Large, 22 x 22 in.
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.