This item is Discontinued.

Betsy Drake DM006G 30" x 50" Sailfish Doormat DM006CG

This item is Discontinued.

Betsy Drake

DM006G 30" x 50" Sailfish Doormat (Discontinued)

Mfr # DM006CG
Zoro # G503695595
UPC # 2492705000
Country of Origin United States
Category Entrance Mats
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DM006CG
Zoro #
G503695595
UPC #
2492705000
Country of Origin
United States

Dimensions

Size
30 in x 50 in

Details

Item
Door Mat
Printed Image or Message
Sailfish

Description

  • These floor mats are made of synthetic washable material that will stand up to years of wear with a non-slip rubber backing.
  • Measures 30"x50".
  • Manufactured to the Highest Quality Available.
  • Design is stylish and innovative.
  • Satisfaction Ensured.
  • Great Gift Idea.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.