Shop BETSY DRAKE
See all product information
Create Account
DM024 18 x 26 in. Avocets Door Mat
- Mfr # DM024
- Zoro # G503695823
product price:Â
$
49.25
/ea
Key Features
Size
18 in x 26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DM024
- Zoro #
- G503695823
- UPC #
- 688474572317
- Country of Origin
- China
- Item
- Door Mat
- Printed Image or Message
- Avocets
Dimensions
- Size
- 18 in x 26 in
Description
Avocets Door Mat
These decorative floor mats are made with a synthetic, low pile washable material that will stand up to years of wear. They have a non-slip rubber backing and feature art made by artists Dick Hamilton and Betsy Drake of Betsy Drake Interiors. All of our items are made in the USA. Our small door mats measure 18" x 26" and our larger mats measure 30" x 50". Enjoy a colorful design that will last for years to come.
Specifications- Size: 18" x 26"
- Weight: 4 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.