Shop BETSY DRAKE
See all product information
Create Account
DM356 Calamari Door Mat; Small
Mfr # DM356
Zoro # G503696387
product price:Â $45.85
/eaKey Features
Printed Image or Message
Calamari
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DM356
- Zoro #
- G503696387
- UPC #
- 688474574564
- Country of Origin
- United States
Details
- Item
- Door Mat
- Printed Image or Message
- Calamari
Description
These floor mats are made of synthetic washable material that will stand up to years of wear with a non-slip rubber backing.
Betsy Drake Interiors is an exclusive line of Home decor featuring the original art and designs of North Carolina Artists. Our product line includes outdoor and indoor pillows, Door Mats and , Zippered Pillow. These versatile products are equally at home enhancing an interior design or adding life to an outdoor setting. Our products feature realistic redering of florals and wildlife scenes with colourful fabrics.
Features- Calamari Door Mat
- Size: Small
- Dimension: 0.25" H x 26" W x 18" L
- Weight: 1.25 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.