DM903 Snowman Door Mat; Small
- Mfr # DM903
- Zoro # G403695923
product price:Â
$
39.89
/ea
Key Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DM903
- Zoro #
- G403695923
- UPC #
- 688474575721
- Country of Origin
- United States
Details
- Item
- Door Mat
- Printed Image or Message
- Snowman
Description
These floor mats are made of synthetic washable material that will stand up to years of wear with a non-slip rubber backing.
Betsy Drake Interiors is an exclusive line of Home decor featuring the original art and designs of North Carolina Artists. Our product line includes outdoor and indoor pillows, Door Mats and , Zippered Pillow. These versatile products are equally at home enhancing an interior design or adding life to an outdoor setting. Our products feature realistic redering of florals and wildlife scenes with colourful fabrics.
Features- Snowman Door Mat
- Size: Small
- Dimension: 0.25" H x 26" W x 18" L
- Weight: 1.25 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.