DM933 Two Sailboats Doormat 18 x 26
- Mfr # DM933
- Zoro # G403695619
product price:Â
$
69.45
/ea
Key Features
Size
18 in x 26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DM933
- Zoro #
- G403695619
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 18 in x 26 in
Details
- Item
- Door Mat
- Printed Image or Message
- Two Sailboats
Description
Features
- Two Sailboats Doormat
- These floor mats are made of synthetic washable material that will stand up to years of wear with a non-slip rubber backing
- Size - 18 x 26
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.