Zoro Homepage
This item is Discontinued.
Better Built Better Built 68012345 60 in. Wheel Well Box BET68012345

Better Built 68012345 60 in. Wheel Well Box (Discontinued)

  • Mfr # BET68012345
  • Zoro # G504026695
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BET68012345
Zoro #
G504026695
UPC #
720467101620
Country of Origin
China

Description

Features
  • Auto-lift shocks
  • Self adjusting strikers
  • Universal design, can be mounted on passenger or driver side
  • Weather resistant
Specifications
  • Color: Brite Silver
  • Box Material: Aluminum
  • Strainer Location: Aluminum
  • Key or Combination: Key
  • Latches: Yes
  • Lid Strike: Yes
  • Lockable: Yes
  • Size: 60 in.
  • Weight: 28 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.