This item is Discontinued.

Better Built Better Built 73210283 70 in. Crossover Classic Single Lid Truck Tool Box - Black; Low-Profile BET73210283

Better Built 73210283 70 in. Crossover Classic Single Lid Truck Tool Box - Black; Low-Profile (Discontinued)

  • Mfr # BET73210283
  • Zoro # G704007999
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BET73210283
Zoro #
G704007999
UPC #
720467102832
Country of Origin
China

Description

Browse our exclusive collection of auto accessories that includes top quality products to enhance the style, comfort and functionality of your vehicle. We provide one stop shop for the perfect auto accessories for the vehicle.

Features
  • Durable powder coat finish
  • One-piece body
  • Slim space saving design
  • Weather resistant
Specifications
  • Color: Black
  • Type: Standard Profile
  • Style: Narrow
  • Size: 70 in.
  • Weight: 24 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.