Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Better Built Better Built 74010957 72 in. Crossover Two Lid Truck Tool Box BET74010957

Better Built 74010957 72 in. Crossover Two Lid Truck Tool Box (Discontinued)

  • Mfr # BET74010957
  • Zoro # G903749027
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BET74010957
Zoro #
G903749027
UPC #
720467109572
Country of Origin
China

Description

Browse our exclusive collection of auto accessories that includes top quality products to enhance the style, comfort and functionality of your vehicle. We provide one stop shop for the perfect auto accessories for the vehicle.

Features
  • Auto-lift shocks
  • Self adjusting strikers
  • One-piece body
  • Weather resistant
Specifications
  • Finish: Powder Coated
  • Type: Standard
  • Style: Standard
  • Size: 72 in.
  • Weight: 57 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.