Sloped-Chest Jobsite Box, Gray, 60 in W x 30 in D x 37-1/2 in H

  • Mfr # 3068-BB

  • Zoro # G400720659


product price:  $1,092.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
60 in
Color
Gray
Material
Steel
Features
1/4 in Thick Solid Lock Tang, Fully Arc-Welded Seams, Locking Spreader Secures Lid, Maximum Corrosion Protection and Long-Lasting Durability, One Time Installation Lock System, Pre-Punched for Optional Power Pass(TM) Grommet, Staked and Welded Hinge
Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3068-BB
Zoro #
G400720659
UPC #
783965062169
Country of Origin
United States

Dimensions

Overall Width
60 in
Depth
30 in
Height
37-1/2 in
Overall Height
37 5/8 in
Overall Height with Lid Open
79 1/2 in
Maximum Padlock Shackle Diameter
2 in
Overall Depth
30 in

Details

Color
Gray
Material
Steel
Features
1/4 in Thick Solid Lock Tang, Fully Arc-Welded Seams, Locking Spreader Secures Lid, Maximum Corrosion Protection and Long-Lasting Durability, One Time Installation Lock System, Pre-Punched for Optional Power Pass(TM) Grommet, Staked and Welded Hinge
Locking System
Recessed Padlock
Item
Chest-Style Jobsite Box
Handle Type
Recessed
Total Storage Capacity
31 cu ft
Series
Better Built Storage
Body Gauge
16 ga
Body Finish
Powder Coated
Includes Casters
Casters Not Included
Jobsite Storage Type
Chest-Style Jobsite Box
Compatible Caster Manufacturer Model No.
495, 505, 516, 608, 695
Lid Style
Hinged
Includes Gas Springs
Gas Springs Not Included
Forklift Compatibility
Compatible with Forklift

Description

The BETTER BUILT - 3068-BB is a Sloped-Chest Jobsite Box, part of the Better Built Storage series. This robust and portable storage unit is designed for use at construction or industrial work sites. Made from durable steel with a body gauge of 16 ga, it provides secure containment for tools and equipment, protecting them from damage and theft. The box's unique sloped design allows easy access to stored items while maximizing space utilization with its total storage capacity of 31 cubic feet.
Key features include:
• Padlockable locking system that offers enhanced security against unauthorized access.
• 1/4 in thick solid lock tang, fully arc-welded seams, and a staked and welded hinge which contribute to its durability.
• One-time installation lock system that ensures long-lasting security.
• Maximum corrosion protection feature that enhances longevity under harsh conditions.
• Pre-punched holes for optional Power Pass(TM) Grommet installation if required by users.
• Compatibility with caster manufacturer model numbers: 495, 505, 516, 608, and 695 (casters not included).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.