Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.6 Quart Aluminum Nonstick Turkish Coffee Warmer in Black with Cool Touch Handle

  • Mfr # CW10

  • Zoro # G721736490


product price: $24.35
/ea

Key Features

Color
Black
Material
Aluminum
Height
4 in
Width
3.75 in
Length
8.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW10
Zoro #
G721736490
UPC #
636555100102
Country of Origin
China

Dimensions

Height
4 in
Width
3.75 in
Length
8.6 in

Details

Color
Black
Material
Aluminum
Item
Turkish Coffee Warmer

Description

The Better Chef 0.6 Quart Aluminum Nonstick Turkish Coffee Warmer in Black is the perfect addition to your kitchen for brewing rich, aromatic Turkish coffee with ease. Made from durable, heavy gauge aluminum, this coffee warmer heats quickly and evenly, ensuring your coffee is prepared to perfection every time. The sleek black finish gives it a modern, stylish look, while the round shape allows for a traditional, authentic brewing experience. Its nonstick surface ensures that your coffee doesn't burn or stick, making cleanup a breeze and preserving the delicate flavors of your brew. Designed with safety and comfort in mind, the Better Chef coffee warmer features a cool-touch handle, allowing you to handle the pot without the risk of burns or discomfort. Whether you're a seasoned enthusiast or a beginner, the Better Chef 0.6 Quart Turkish Coffee Warmer makes it simple to enjoy a traditional, flavorful coffee experience with minimal effort.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.