Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10-30 Cup Coffeemaker

  • Mfr # IM-153

  • Zoro # G821737915


product price: $57.39
/ea

Key Features

Height
15 in
Color
Stainless Steel
Width
10 in
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-153
Zoro #
G821737915
UPC #
636555991533
Country of Origin
China

Dimensions

Height
15 in
Width
10 in
Length
11 in

Details

Color
Stainless Steel
Item
Coffee Maker

Description

The Better Chef 10-30 Cup Coffeemaker features a stainless-steel construction for fresher tasting coffee and easier cleanup. Makes coffee, tea, hot water for hot cocoa for parties and events. The non-drip spigot ensures for mess free serving to your guests. With the twist-to-lock cover you can be sure that the hot contents will stay put.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.