Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10" Deep Fryer (3mm AL)

  • Mfr # DF1001

  • Zoro # G221739847


product price: $34.39
/ea

Key Features

Overall Height
6 in
Color
Gray
Material
Aluminum
Overall Width
14 in
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DF1001
Zoro #
G221739847
UPC #
636555810018
Country of Origin
China

Dimensions

Overall Height
6 in
Overall Width
14 in
Length
14 in

Details

Item
Deep Fryer
Color
Gray
Material
Aluminum

Description

Cook your next grand feast with the Better Chef Deep Fryer. This set features ultra heavy gauge aluminum with a non-stick coating for easing cleaning and stress free cooking. Sear some chicken, boil up pasta, or professionally cook any home recipe to your hearts content. Easily monitor the food through the tempered glass lids and get dinner looking just the way you want.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.