10 Inch 3-Ply Stainless Steel Nonstick Deep Fry Pan with Lid in Silver

  • Mfr # SSDF26

  • Zoro # G021739856


product price:  $48.75
/ea

Key Features

Overall Height (In.)
3.15 in
Overall Width (In.)
10.8 in
Material
Stainless Steel
Color
Stainless Steel
Overall Length (In.)
14.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSDF26
Zoro #
G021739856
UPC #
636555101260
Country of Origin
China

Dimensions

Overall Height (In.)
3.15 in
Overall Width (In.)
10.8 in
Overall Length (In.)
14.25 in

Details

Item
Deep Fry Pan
Material
Stainless Steel
Color
Stainless Steel

Description

Upgrade your cookware collection with the Better Chef 10-Inch 3-Ply Stainless Steel Nonstick Deep Fry Pan with Lid in sleek silver. Designed for versatility and durability, this pan features a PFOA-free nonstick coating that ensures effortless food release while being safe for use with smooth-edged metal utensils. The triple-layer stainless steel construction provides even heat distribution, making it perfect for searing, sauteing, and frying. Its double-riveted handle offers a secure and comfortable grip, while the included tempered glass lid helps lock in moisture and flavor. Built for performance, this fry pan is compatible with all stovetops, including induction, gas, electric, halogen, and vitroceramic surfaces. It is oven safe up to 500 DegF (350 DegF with the lid), allowing for seamless transitions from stovetop to oven. Cleanup is effortless with its dishwasher-safe design, though hand washing is recommended to maintain longevity. Whether you're preparing a quick breakfast or an elaborate dinner, this Better Chef deep fry pan is a must-have for any kitchen.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.