Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 Inch Aluminum Fry Pan in Gray

  • Mfr # F1000

  • Zoro # G121738056


product price: $30.85
/ea

Key Features

Overall Width (In.)
10 in
Overall Height (In.)
2 in
Material
Aluminum
Overall Length (In.)
16 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1000
Zoro #
G121738056
UPC #
636555111115
Country of Origin
China

Dimensions

Overall Width (In.)
10 in
Overall Height (In.)
2 in
Overall Length (In.)
16 in

Details

Material
Aluminum
Item
Fry Pan
Color
Gray

Description

This aluminum fry pan is ideal for frying, scrambling, sauteing and searing. Curved walls allow for easy stirring and prevent steam from forming in pan. Professional quality, heavy-duty aluminum body distributes heat evenly. Aluminum handle has large hole for easy storage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.