Zoro Homepage

10 Inch Red Aluminum Deep Frying Pan with Glass Lid

  • Mfr # DF1002R

  • Zoro # G721738876


product price: $34.49
/ea

Key Features

Overall Height (In.)
3.25 in
Overall Width (In.)
10.25 in
Color
Red
Overall Length (In.)
15 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DF1002R
Zoro #
G721738876
UPC #
636555210023
Country of Origin
China

Dimensions

Overall Height (In.)
3.25 in
Overall Width (In.)
10.25 in
Overall Length (In.)
15 in

Details

Item
Frying Pan
Color
Red
Material
Aluminum

Description

Enjoy cooking all your favorite meals with the Better Chef deep frying pan. With a 10 inch cooking surface, you can make enough for the whole family and more. Made of strong and durable aluminum that allows for even heat distribution and easy food release. The heat resistance tempered glass helps keep heat inside. The silver metallic interior creates a non stick feature for easy clean up. The bakelite handle makes it easy and safe to move.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.