Zoro Homepage

10 Speed 350 Watt Glass Jar Blender in Black

  • Mfr # IM-618GB

  • Zoro # G121736823


product price: $50.75
/ea

Key Features

Width
13.97 in
Length
10.03 in
Height
17.32 in
Material
Glass
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-618GB
Zoro #
G121736823
UPC #
636555996187
Country of Origin
China

Dimensions

Width
13.97 in
Length
10.03 in
Height
17.32 in

Details

Item
Glass Jar Blender
Material
Glass
Color
Black

Description

The Better Chef 10 Speed 350 Watt Glass Jar Blender is versatile and durable. This blender is a must have countertop accessory with its 10 continuous speeds plus pulse for mixing to whipping and chopping. This blender includes one durable 42oz tempered glass jar that resists breakage and is dishwasher safe for convenient clean up. Powerful 350 Watt ice crushing power, perfect for making all your favorite smoothies and sauces. Comes with a glass jar with removable chopping blade, electric base, and convenient removable filler cap that lets you add ingredients while in place.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.