Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 Speed 350 Watt Plastic Jar Blender in Black

  • Mfr # IM-614B

  • Zoro # G421736318


product price: $42.49
/ea

Key Features

Length
8 in
Height
16 in
Color
Black
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-614B
Zoro #
G421736318
UPC #
636555996149
Country of Origin
China

Dimensions

Length
8 in
Height
16 in
Width
6 in

Details

Color
Black
Item
Plastic Jar Blender

Description

The Better Chef 10 Speed 350 Watt Plastic Jar Blender is versatile and durable for long lasting use. This blender has 10 continuous speed capabilities with a pulse function for mixing, whipping, and chopping. 50oz BPA free AS Polymer Jar is shatterproof and dishwasher safe. This blender comes with the plastic jar, electric base, filler cap, and stainless steel blade. Easy to clean electric base wipes clean and resists staining.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.