Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100 Cup Stainless Steel Coffee Urn

  • Mfr # IM-151

  • Zoro # G021737821


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Width
16 in
Length
14 in
Height
19 in
Color
Stainless Steel
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-151
Zoro #
G021737821
UPC #
636555991519
Country of Origin
China

Dimensions

Width
16 in
Length
14 in
Height
19 in

Details

Item
Coffee Urn
Color
Stainless Steel
Material
Stainless Steel

Description

Brew delicious coffee day after day. This 100 cup coffee urn is perfect for catering and gatherings as well as school, church and office functions. Coffee Urn is easy to use with it's ready/keep warm and brewing indicator lights and keeps coffee warm and fresh for hours. Features plastic handles that stay cool, see through fill line, reusable coffee basket and drip tray.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.