10in Silver Metallic Non Stick Gourmet Fry Pan in Red

  • Mfr # F1005R

  • Zoro # G521738649


product price: $30.85
/ea

Key Features

Overall Length (In.)
17.5 in
Overall Height (In.)
2 in
Material
Aluminum
Overall Width (In.)
10.25 in
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1005R
Zoro #
G521738649
UPC #
636555110057
Country of Origin
China

Dimensions

Overall Length (In.)
17.5 in
Overall Height (In.)
2 in
Overall Width (In.)
10.25 in

Details

Material
Aluminum
Color
Red
Item
Gourmet Fry Pan

Description

This Better Chef 10in Gourmet Fry Pan is constructed with a high quality Teflon non-stick surface for superior results to other non-stick pans. Constructed with an aluminum body, this pan is the perfect upgrade to your generic brand pans and will give you the tools to achieve professional results. Features a Silver Metallic standard surface which is granted only to products with premium non-stick capability and meet ICI's standards. Outer metallic red color makes a bold statement in the kitchen. This pan is safe to use on gas, electric, and ceramic cook tops. Hand wash only with hot soapy water and avoid using abrasive pads or powders.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.