Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11 Inch Aluminum Non-Stick Square Griddle in Black

  • Mfr # SG110

  • Zoro # G621739188


product price: $24.35
/ea

Key Features

Overall Length (In.)
20 in
Overall Height (In.)
7.75 in
Material
Aluminum
Overall Width (In.)
14 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG110
Zoro #
G621739188
UPC #
636555881100
Country of Origin
China

Dimensions

Overall Length (In.)
20 in
Overall Height (In.)
7.75 in
Overall Width (In.)
14 in

Details

Item
Square Griddle
Material
Aluminum
Color
Black

Description

Whip up delicious pancakes and bacon on the Better Chef Griddle. A non-stick coating makes it easy to remove food from the griddle once it's done, leaving none behind.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.