Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11.5" Non-Stick Electric Skillet

  • Mfr # IM-361

  • Zoro # G321739907


product price: $53.59
/ea

Key Features

Color
Black
Overall Length (In.)
11.5 in
Overall Height (In.)
5 in
Overall Width (In.)
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-361
Zoro #
G321739907
UPC #
636555993612
Country of Origin
China

Dimensions

Overall Length (In.)
11.5 in
Overall Height (In.)
5 in
Overall Width (In.)
13 in

Details

Color
Black
Item
Electric Skillet

Description

The Better Chef Electric Skillet has all the functionality to fry, bake, sear, roast, saute and more. With it's adjustable controls you can cook just about anything. Comes with a tempered glass lid with a steam vent so you can monitor the full cooking process. Coated with a non-stick surface so cooking and cleaning is nothing short of a cake walk. The skillet is fully immersible, one you remove the temperature control, for a faster clean-up. Step up your cooking routine with this magnificent skillet today! Includes: One Electrical Skillet, One Adjustable Temperature Control, One Tempered Glass Lid Measures: 17.5" x 12" x 8" Roasts, fries, grills, sautes, bakes and more Tempered glass lid with steam vent Adjustable temperature control detaches from fully immersible skillet for easy cleanup

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.