
12 Cup 900 Watt Coffee Maker in Black
Mfr # IM-116B
Zoro # G621739911
product price: $34.69
/eaKey Features
Width
8.5 in
Height
7 in
Length
11.9 in
Material
Plastic
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IM-116B
Zoro #
G621739911
UPC #
636555991168
Country of Origin
China
Dimensions
Width
8.5 in
Height
7 in
Length
11.9 in
Details
Item
Coffee Maker
Material
Plastic
Color
Black
Description
Never go without your morning coffee thanks to the Better Chef 12 Cup 900 Watt Coffee Maker. This basic coffee maker is super easy to use, simply fill the swing-out filter basket with ground coffee and turn on the power switch to start brewing. The sturdy glass coffee pot holds a generous 12 cups of coffee, plenty for you and other members of your household. Keep your counter tidy with a hidden storage space under the unit to store the power cord. A hot cup of coffee is just a click away with this Better Chef coffee maker.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.