Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 Cup 900 Watt Coffee Maker in White

  • Mfr # IM-115W

  • Zoro # G521739219


product price: $38.69
/ea

Key Features

Width
9.5 in
Color
White
Height
6.75 in
Length
11.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-115W
Zoro #
G521739219
UPC #
636555991151
Country of Origin
China

Dimensions

Width
9.5 in
Height
6.75 in
Length
11.75 in

Details

Color
White
Item
Coffee Maker

Description

Get the morning going on high note with the Better Chef 12 Cup 900 Watt Coffee Maker in White. It features a sleek accented stainless steel design. The coffee machine allows the user to pour out coffee at any point in the brewing process. Makes a whopping 12 cups of coffee. It Makes coffee, tea, and hot water for parties and events.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.