Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12-Cup Programmable Coffee Maker in Black with Stainless Steel Accents

  • Mfr # IM-128S

  • Zoro # G821737434


product price: $35.99
/ea

Key Features

Length
11.8 in
Material
Stainless Steel
Color
Black
Height
7.4 in
Width
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-128S
Zoro #
G821737434
UPC #
636555991281
Country of Origin
China

Dimensions

Length
11.8 in
Height
7.4 in
Width
8.5 in

Details

Item
Coffee Maker
Material
Stainless Steel
Color
Black

Description

Start your mornings off right with the Better Chef 12-Cup Programmable Coffee Maker, a sleek and stylish addition to any kitchen. Designed with a durable glass coffee pot and elegant stainless steel accents, this coffee maker combines functionality with modern aesthetics. With a generous 12-cup capacity, it's perfect for brewing coffee for the whole family or entertaining guests. For those days when you need a smaller brew, the convenient 1-4 cup button ensures you can make just the right amount without sacrificing flavor. Enjoy effortless coffee brewing with thoughtful features that enhance your experience. The grab-a-cup feature lets you pour a cup before the brewing cycle is complete, while the keep warm function maintains your coffee at the perfect temperature. With a 2-hour auto shut-off for added safety, you can brew with peace of mind. The included perma-filter and scoop make preparation simple and mess-free. Elevate your daily routine and savor every sip with the Better Chef 12-Cup Programmable Coffee Maker!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.