Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12-cup Red Coffeemaker

  • Mfr # IM-114R

  • Zoro # G521740123


product price: $31.99
/ea

Key Features

Height
11 in
Width
8 in
Color
Red
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-114R
Zoro #
G521740123
UPC #
636555991144
Country of Origin
China

Dimensions

Height
11 in
Width
8 in
Length
10 in

Details

Item
Coffee Maker
Color
Red

Description

The Better Chef 12 Cup Black Coffeemaker features a grab-a-cup option to allow you to brew your pot of coffee and drink it too! The built-in water level indicator lets you know when more water needs to be added. The convenient cord storage keeps your countertop neat and free of clutter. Also features a removable filter basket for easy cleaning. Item Dimensions: 10.00" x 8.00" x 11.00" Item Weight: 3.10lbs 12-Cup capacity Cord storage Removable filter basket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.