Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 Cup Stainless Steel Programmable Coffee Maker in Red

  • Mfr # IM-127R

  • Zoro # G221737447


product price: $35.99
/ea

Key Features

Material
Stainless Steel
Height
11.75 in
Color
Red
Length
9.25 in
Width
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-127R
Zoro #
G221737447
UPC #
636555991274
Country of Origin
China

Dimensions

Height
11.75 in
Length
9.25 in
Width
7.5 in

Details

Material
Stainless Steel
Color
Red
Item
Coffee Maker

Description

Experience the perfect blend of style and functionality with the Better Chef 12-Cup Digital Coffee Maker in vibrant red. This programmable coffee maker allows you to set your brew time the night before, ensuring you wake up to the rich aroma of freshly brewed coffee. With its convenient grab-a-cup feature, you can pour yourself a cup even while it's still brewing, perfect for those busy mornings. Plus, the warming plate keeps your coffee hot for hours and includes a 2-hour auto shut-off for peace of mind. Elevate your coffee routine with the Better Chef 12-Cup Digital Coffee Maker-your morning must-have!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.