12.5 Inch 3-Ply Stainless Steel Nonstick Wok with Lid in Silver

  • Mfr # SSWP32

  • Zoro # G521739257


product price: $51.95
/ea

Key Features

Overall Height (In.)
4 in
Overall Length (In.)
23 in
Color
Stainless Steel
Material
Stainless Steel
Overall Width (In.)
13.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSWP32
Zoro #
G521739257
UPC #
636555100324
Country of Origin
China

Dimensions

Overall Height (In.)
4 in
Overall Length (In.)
23 in
Overall Width (In.)
13.25 in

Details

Item
Stainless Steel Wok
Color
Stainless Steel
Material
Stainless Steel

Description

The Better Chef 12.5-Inch 3-Ply Stainless Steel Nonstick Wok with Lid in Silver is designed for high-performance cooking with durability and convenience in mind. Its spacious, deep design makes it perfect for stir-frying, sauteing, and searing, while the scratch-resistant PFOA-free nonstick coating ensures effortless food release and easy cleanup. The wok features a double-riveted handle for a secure grip, providing stability and control as you cook. The included tempered glass lid helps retain heat and moisture, allowing for versatile cooking techniques from steaming to simmering. Built for versatility, this wok is oven safe up to 500 DegF (350 DegF with the lid), making it easy to transition from stovetop to oven for finishing dishes. It is compatible with all stovetop types, including gas, electric, induction, halogen, and vitroceramic, offering flexibility for any kitchen setup. The wok's durable 3-ply stainless steel construction ensures even heat distribution for consistent results. Whether you're preparing quick weeknight meals or experimenting with gourmet recipes, this wok is an essential tool for any home chef.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.