Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14 Frying Pan

  • Mfr # DF1401

  • Zoro # G421739104


product price: $47.15
/ea

Key Features

Overall Width (In.)
14 in
Overall Length (In.)
14 in
Overall Height (In.)
4.5 in
Color
Gray
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DF1401
Zoro #
G421739104
UPC #
636555814016
Country of Origin
China

Dimensions

Overall Width (In.)
14 in
Overall Length (In.)
14 in
Overall Height (In.)
4.5 in

Details

Color
Gray
Material
Aluminum
Item
Frying Pan

Description

Cook your next grand feast with the Better Chef Deep Fryer. This set features ultra heavy gauge aluminum with a non-stick coating for easing cleaning and stress free cooking. Sear some chicken, boil up pasta, or professionally cook any home recipe to your hearts content. Easily monitor the food through the tempered glass lids and get dinner looking just the way you want. Measures: 19.5" x 14" x 3.75" Ultra heavy gauge aluminum water resistant tempered glass cover non-stick surfaces Cool touch Bakelite handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.