14 Inch Red Aluminum Deep Fryer Pan with Glass Lid

  • Mfr # DF1402R

  • Zoro # G821737823


product price: $52.15
/ea

Key Features

Length
18.75 in
Overall Height
3.25 in
Material
Aluminum
Overall Width
14 in
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DF1402R
Zoro #
G821737823
UPC #
636555114024
Country of Origin
China

Dimensions

Length
18.75 in
Overall Height
3.25 in
Overall Width
14 in

Details

Item
Deep Fryer Pan
Material
Aluminum
Color
Red

Description

Enjoy cooking all your favorite meals with the Better Chef deep fryer pan. With a large generous cooking surface, you can make enough for the whole family and more. Made of strong and durable aluminum that allows for even heat distribution and easy food release. The heat resistance tempered glass helps keep heat inside. The silver metallic interior creates a non stick feature for easy clean up. The stay-cool bakelite handles makes it easy and safe to move.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.