Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.5 Cup Compact Chopper Black

  • Mfr # IM-846B

  • Zoro # G121736984


product price: $25.39
/ea

Key Features

Overall Height
4 in
Overall Length
5 in
Overall Width
3 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-846B
Zoro #
G121736984
UPC #
636555998464
Country of Origin
China

Dimensions

Overall Height
4 in
Overall Length
5 in
Overall Width
3 in

Details

Color
Black
Item
Compact Chopper

Description

With the Better Chef Compact Chopper you can quickly prep fruits, veggies and many other ingredients for a wonderful meal for family or friends. The stainless-steel blades are durable and will stay sharp through many meals. The convenient jar lock setup makes it easy to take apart, clean ,and put back together. Make purees, delicious dip, sauces and many other dishes that would otherwise be tedious to make. Bring this wonderful compact chopper home today!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.