Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.5 Cup Safety Lock Compact Chopper in Silver

  • Mfr # IM-843S

  • Zoro # G421737360


product price: $37.35
/ea

Key Features

Color
Silver
Overall Length
7.5 in
Overall Height (In.)
5.6 in
Overall Width (In.)
4.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-843S
Zoro #
G421737360
UPC #
636555998433
Country of Origin
China

Dimensions

Overall Length
7.5 in
Overall Height (In.)
5.6 in
Overall Width (In.)
4.6 in

Details

Item
Compact Chopper
Color
Silver

Description

With the Better Chef Compact Chopper you can quickly prep fruits, veggies and many other ingredients for a wonderful meal for family or friends. The stainless-steel blades are durable and will stay sharp through many meals. The convenient jar lock setup makes it easy to take apart, clean ,and put back together. Make purees, delicious dip, sauces and many other dishes that would otherwise be tedious to make. Bring this wonderful compact chopper home today!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.