Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15-inch Electric Barbecue Grill

  • Mfr # IM-355

  • Zoro # G421736875


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Overall Height
36 in
Width
17 in
Overall Length
16 in
Material
Stainless Steel
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-355
Zoro #
G421736875
UPC #
636555993551
Country of Origin
China

Dimensions

Overall Height
36 in
Width
17 in
Overall Length
16 in

Details

Material
Stainless Steel
Item
Electric Grill
Color
Red

Description

Better Chef Indoor/Outdoor grills are ready to grill, rain or shine. Perfect for patios, decks and the kitchen counter. Easy conversion from stand to table makes cooking grilled meals easier than ever. 1600-watt floor standing electric barbecue grill with stainless steel electric heating element for even cooking and heat distribution. Steel lid and rust-free vent make this durable grill last. Heat proof bakelite handles prove safe handling. Adjustable thermostat include 4 heat setting for efficient cooking with a temperature gauge ranging from 200 to 450.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.