Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.5 Quart Ceramic Coated Saucepan in Red with Glass Lid

  • Mfr # SP3

  • Zoro # G521739165


product price: $27.59
/ea

Key Features

Material
Ceramic
Color
Red
Overall Width (In.)
6.5 in
Overall Height (In.)
3.5 in
Overall Length (In.)
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP3
Zoro #
G521739165
UPC #
636555111030
Country of Origin
China

Dimensions

Overall Width (In.)
6.5 in
Overall Height (In.)
3.5 in
Overall Length (In.)
13 in

Details

Item
Sauce Pan
Material
Ceramic
Color
Red

Description

The Better Chef 1.5qt Ceramic Sauce Pan is the perfect saucepan to have in any house sold. The non stick sauce pan can be used to cook anything at a moderate portion. The Cool touch handle is perfectly mad so you don't burn you hand while cooking. You are able to hold the handle worry free and stir or cook, and remove the pot off the stove. The saucepan has a tempered glass lid you can have on while you are cooking.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.