Zoro Homepage

16-inch 2 Level Dish Rack

  • Mfr # DR-164

  • Zoro # G521739615


product price: $35.75
/ea

Key Features

Material
Metal
Color
Chrome
Overall Length
10 in
Overall Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR-164
Zoro #
G521739615
UPC #
636555111641
Country of Origin
China

Dimensions

Overall Length
10 in
Overall Width
22 in

Details

Material
Metal
Item
Dish Rack
Color
Chrome

Description

The Better Chef Dish Rack allows you to completely reorganize your kitchen dishware set up. Made of a metal construction, this dazzling dish rack can hold up to 17 plates or bowls, and includes a mug stand and cutlery holder. Keep your kitchen neat and clean, with the easy to access dish rack. The cutlery holder allows you to safely set aside knives of any size or shape. While the mug rack keeps any mugs or other cups out of the way as they dry up with ease. Make this attractive addition to your home kitchen today! Measures: 16" x 15.5" x 10.75" -16" tall with a small counter top footprint -Sleek modern design -Chrome-plated metal with plastic water tray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.