Zoro Homepage

1.7 L Cordless Stainless Steel Electric Tea Kettle

  • Mfr # IM-170S

  • Zoro # G921738034


product price: $42.25
/ea

Key Features

Color
Stainless Steel
Height
6 in
Material
Stainless Steel
Width
8 in
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-170S
Zoro #
G921738034
UPC #
636555991700
Country of Origin
China

Dimensions

Height
6 in
Width
8 in
Length
8 in

Details

Color
Stainless Steel
Material
Stainless Steel
Item
Electric Tea Kettle

Description

Better Chef's Stainless Steel 1.7 Liter Cordless Electric Water Kettle is a quick set up kitchen appliance suitable for any early bird or busy body. Its' metallic stainless steel exterior is durable, clean looking, and is capable of retaining heat all morning long. With a 7.2 cup capacity, the Better Chef kettle functions well for a morning get together or a daily routine. Boils water in minutes, and much faster than your typical microwave or stove top kettle. Includes One 57.6 fl. Oz. Kettle (8.75" x 6" x 8.25" - 1lbs.) and One Power Base (5.75" x 5.75" x 1.5" - 0.4 lbs.) Heat up water in minutes for early morning tea, or a nice late night cup of decaf coffee with friends.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.