Zoro Homepage

1.7 Liter 360 Degree Glass Cordless Electric Kettle

  • Mfr # IM-174B

  • Zoro # G321737767


product price: $39.99
/ea

Key Features

Material
Glass
Length
9.75 in
Height
6.5 in
Color
Clear
Width
9.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-174B
Zoro #
G321737767
UPC #
636555991748
Country of Origin
China

Dimensions

Length
9.75 in
Height
6.5 in
Width
9.25 in

Details

Material
Glass
Item
Electric Tea Kettle
Color
Clear

Description

The Better Chef 1.7 Liter 360 Degree Glass Cordless Electric Kettle is ready to help kick start your mornings. This single 7 cup kettle comes in a sleek glass and stainless steel design that will accommodate any kitchen. It boils water faster than a standard stove top or microwave. With its stain-resistant borosilicate glass, cleanup is a breeze. Brighten up your day with the kettle's blue LED base!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.