1.7 Liter 360 Degree Glass Cordless Electric Kettle in Red

  • Mfr # IM-173R

  • Zoro # G121740042


product price:  $37.35
/ea

Key Features

Length
9.75 in
Color
Clear
Material
Glass
Height
6.5 in
Width
9.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-173R
Zoro #
G121740042
UPC #
636555991731
Country of Origin
China

Dimensions

Length
9.75 in
Height
6.5 in
Width
9.25 in

Details

Item
Electric Tea Kettle
Color
Clear
Material
Glass

Description

The Better Chef 1.7 Liter 360 Degree Glass Cordless Electric Kettle is ready to help kick start your mornings. This single 7 cup kettle comes in a sleek glass and stainless steel design that will accommodate any kitchen. It boils water faster than a standard stove top or microwave. With its stain-resistant borosilicate glass, cleanup is a breeze. Brighten up your day with the kettle's blue LED base!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.