1.7 Liter 360 Degree Stainless Steel Cordless Electric Kettle

  • Mfr # IM-171S

  • Zoro # G621739461


product price: $51.95
/ea

Key Features

Material
Stainless Steel
Color
Clear
Height
6 in
Length
9 in
Width
8.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-171S
Zoro #
G621739461
UPC #
636555991717
Country of Origin
China

Dimensions

Height
6 in
Length
9 in
Width
8.75 in

Details

Material
Stainless Steel
Item
Electric Tea Kettle
Color
Clear

Description

The Better Chef 1.7 Liter 360 Degree Stainless Steel Cordless Electric Kettle is ready to help kick start your mornings. This single 7 cup kettle comes in a sleek enclosed stainless steel design that will accommodate any kitchen. It boils water faster than a standard stove top or microwave. With its stain-resistant body, cleanup is a breeze. Brighten up your day with the kettle's blue LED water markers!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.