1.7 Liter Glass 360 Degree Cordless LED Electric Kettle in White

  • Mfr # IM-175W

  • Zoro # G821739858


product price:  $43.85
/ea

Key Features

Material
Glass
Color
White
Width
8 in
Length
9 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-175W
Zoro #
G821739858
UPC #
636555991755
Country of Origin
China

Dimensions

Width
8 in
Length
9 in
Height
6 in

Details

Material
Glass
Color
White
Item
Electric Tea Kettle

Description

The Better Chef 1.7 Liter Glass 360 Degree Cordless LED Electric Kettle is ready to help kick start your mornings. This single 1.7 liter kettle comes in a sleek glass and white handle design that will accommodate any kitchen. It boils water faster than a standard stove top or microwave. With its stain-resistant borosilicate glass, cleanup is a breeze. Brighten up your day with the kettle's blue LED base!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.