Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.7L Cordless Electric Glass Tea Kettle

  • Mfr # IM-176B

  • Zoro # G621737900


product price: $42.25
/ea

Key Features

Color
Black
Length
8.25 in
Width
5.25 in
Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-176B
Zoro #
G621737900
UPC #
636555991762
Country of Origin
China

Dimensions

Length
8.25 in
Width
5.25 in
Height
15 in

Details

Color
Black
Material
Glass
Item
Electric Tea Kettle

Description

Better Chef's 1.7L Cordless Electric Glass Kettle with Blue LEDs is ready to help kick start your mornings. This single 7.2 cup kettle comes in a sleek glass and black handle design that will accommodate any kitchen. It boils water faster than a standard stove top or microwave. With its stain-resistant borosilicate glass, cleanup is a breeze. Brighten up your day with the kettle's blue LED base! Includes One 57.6 fl. Oz. Kettle (8.75" x 5.25" x 8.25" - 1.5 lbs.) and One Power Base (6.75" x 6.75" x 1.5" - 0.4 lbs.) Heat up water in minutes for early morning tea, or a nice late night cup of decaf coffee with friends.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.