Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18 Quart Aluminum Dutch Oven in Charcoal

  • Mfr # D1801S

  • Zoro # G121739701


product price: $56.85
/ea

Key Features

Color
Charcoal
Material
Aluminum
Overall Height (In.)
12 in
Overall Width (In.)
12 in
Overall Length (In.)
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1801S
Zoro #
G121739701
UPC #
636555018018
Country of Origin
China

Dimensions

Overall Height (In.)
12 in
Overall Width (In.)
12 in
Overall Length (In.)
12 in

Details

Color
Charcoal
Material
Aluminum
Item
Dutch Oven

Description

This is the dutch oven you want to have in any kitchen. The non stick coating in the dutch oven makes it easy to cook without or very little usage of oil, which makes the cooking healthy. The dutch oven has the tempered glass lid, which makes it easy to look what is being cooked. The glass lid will keep thew food warm. The dutch oven also comes with the cool touch bakelite handles to carry the dutch oven from the counter to table, not oven safe.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.