Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19-Inch Cast Aluminum Double Griddle

  • Mfr # DG220

  • Zoro # G021738422


product price: $45.49
/ea

Key Features

Overall Height (In.)
1.15 in
Overall Length (In.)
12 in
Overall Width (In.)
19 in
Material
Aluminum
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG220
Zoro #
G021738422
UPC #
636555882206
Country of Origin
China

Dimensions

Overall Height (In.)
1.15 in
Overall Length (In.)
12 in
Overall Width (In.)
19 in

Details

Item
Double Griddle
Material
Aluminum
Color
Gray

Description

Fire up the kitchen stove and wake up the house to the delicious smell of scrambled and fresh pancakes made on the Better Chef Cast Aluminum Double Griddle. This highly functional griddle comes with a non-stick surface that stretches out a whopping 19 inches. Bring it with you on your next camping trip or invite guest over and have a last minute taco night! Made out of cast aluminum so you can use it on gas, electric or induction surfaces. Measures: 19" x 12" x 1.5" Weight: 3 LB Made of Cast Aluminum Safe to use on gas, electric, ceramic or induction surfaces Recommend using Silicone and Wood Utensils Easy to clean non-stick surface

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.