Zoro Homepage

2 in 1 Family Size Electric Counter Top Grill/Griddle

  • Mfr # IM-347B

  • Zoro # G121736953


product price: $61.69
/ea

Key Features

Overall Width
12 in
Color
Black
Overall Height
3 in
Overall Length
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-347B
Zoro #
G121736953
UPC #
636555993476
Country of Origin
China

Dimensions

Overall Width
12 in
Overall Height
3 in
Overall Length
17 in

Details

Color
Black
Item
Electric Grill

Description

Spend half the time cooking and more time with the family with the Better Chef 2 in 1 Family Size Electric Counter Top Grill/Griddle. Dual cooking surface allows you to cook everything from steak to eggs to fajitas to flapjacks. Has an adjustable variable temperature control that can be removed allowing for easy cleanup. Features a dual layer non-stick cooking surface and bakelite cool touch exterior for your safety.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.