Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Quart Aluminum Dutch Oven

  • Mfr # D202R

  • Zoro # G421739135


product price: $37.89
/ea

Key Features

Material
Aluminum
Overall Height (In.)
4.5 in
Overall Width (In.)
7 in
Overall Length (In.)
7 in
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D202R
Zoro #
G421739135
UPC #
636555882022
Country of Origin
China

Dimensions

Overall Height (In.)
4.5 in
Overall Width (In.)
7 in
Overall Length (In.)
7 in

Details

Material
Aluminum
Color
Red
Item
Dutch Oven

Description

Whip up delicious meals for your family and friends with the Better Chef Dutch Oven in Red. The non-stick coated interior allows for healthier cooking as it requires little to no fat, and the food will slide right off the pot, making cleaning a breeze. The Bakelite handles remain cool to the touch to prevent burns and scalds. For added convenience, you can quickly monitor the cooking process through the vented tempered glass lids.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.