Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Quart Aluminum Saucepan With Glass Lid

  • Mfr # SP2

  • Zoro # G621740108


product price: $30.85
/ea

Key Features

Material
Aluminum
Color
Gray
Overall Height (In.)
5 in
Overall Width (In.)
13 in
Overall Length (In.)
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP2
Zoro #
G621740108
UPC #
636555111023
Country of Origin
China

Dimensions

Overall Height (In.)
5 in
Overall Width (In.)
13 in
Overall Length (In.)
7 in

Details

Item
Sauce Pan
Material
Aluminum
Color
Gray

Description

Better Chef Non-Stick Hard Anodized 2 Qt. Saucepan with Cover performs with the versatility no other piece of cookware can. With the non-stick surface, little oil or butter is needed to prevent foods from sticking. Includes a clear, break-resistant, tempered glass lid to monitor the food while cooking and seals in moisture for a more healthy and flavorful result. A solid, stainless steel riveted handle stays cool on the stove top. Whether you're preparing a delicate hollandaise sauce, steaming savory wild rice or simmering a hearty soup, no other pan offers more reliable results. Includes: One Sauce Pan, One Glass Lid Measures: 13" x 7" x 5 * Heavy gauge aluminum with heat resistant tempered glass cover * Non-stick interior * Cool touch handle and knob

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.